Skip to content Skip to navigation menu
3M00076308913373

00076308913373

7100117621 Peltor Sport Tactical 500 Electronic Hearing Protector, TAC500-OTH, 1 Hearing Protector, 4/Case
Item #120147691
3M00076308913373
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Targeted NRR of 26 dBA for passive sound protection. Suppresses gunshot noise and amplifies low sounds using proprietary 3M technologies. Gunshot Recognition and Suppression Technology optimizes noise protection based on the firearm being used and the environment in which it's being used.

features

  • NRR: 26 dB noise reduction rating
  • IDEAL FOR both indoor and outdoor shooters and hunters
  • BLUETOOTH™ TECHNOLOGY to stream music and make calls
  • DYNAMIC SUPPRESSION TIME measures the energy in gunshot noise and automatically sets suppression time for reduced echoes and increased comfort
  • CLEAR VOICE TRACKING seeks voice within background noise and actively filters noise for improved speech intelligibility
  • DURABLE RECESSED MICROPHONES prevent damage and reduce wind noise
  • RUNS ON 2 AAA BATTERIES (not included)
  • Low-profile cups have cut-outs for use with long guns`
  • Vented, adjustable headband improves comfort when worn with hats
  • Durable recessed microphones designed to reduce wind and fan noise
Color Black
Weight 1.633 LB
EAN or UPC 76308913373
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison