Skip to content Skip to navigation menu
3M00076308913571

00076308913571

7100117618 Peltor Sport Tactical 300 Electronic Hearing Protector, TAC300-OTH, 1 Hearing Protector, 4/Case
Item #120147692
3M00076308913571
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Targeted NRR of 24 dBA for passive sound protection. Suppresses gunshot noise and amplifies low sounds using proprietary 3M technologies. Gunshot Recognition and Suppression Technology optimizes noise protection based on the firearm being used and the environment in which it's being used.

features

  • NRR: 24 dB noise reduction rating
  • IDEAL FOR both indoor and outdoor shooters and hunters
  • DYNAMIC SUPPRESSION TIME measures the energy in gunshot noise and automatically sets suppression time for reduced echoes and increased comfort
  • CLEAR VOICE TRACKING seeks voice within background noise and actively filters noise for improved speech intelligibility
  • DURABLE RECESSED MICROPHONES prevent damage and reduce wind noise
  • VENTED HEADBAND adjustable, improves comfort when worn with hats
  • RUNS ON 2 AAA BATTERIES (not included)
  • Vented, adjustable headband improves comfort when worn with hats
  • Durable recessed microphones designed to reduce wind and fan noise
Color Black
Weight 1.484 LB
EAN or UPC 76308913571
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison