description
- The Command™ Message Center makes it easy to remember important items on the way out the door. Corral keys and lanyards on the hooks, and the small ledge holds items like dry erase marker, lipgloss or outgoing mail. The Message Center is simple to hang no tools required! Using the revolutionary Command™ Adhesive, the Command™ Message Center holds strongly on a variety of surfaces, including paint, wood, tile and more. Yet, it also comes off cleanly no holes or sticky residue providing a great alternative to damaging screws and nails. Reusing our small dry erase board is as easy as applying Command™ Refill Strips, so you can take it down, rearrange and reuse again and again! Pairs well with Command™ 21" Slate Picture Ledge to create a gallery wall.
features
- Jot down quick reminders or inspirational messages on the dry erase board
- The hooks and ledge are ideal for holding on-the-go items no one wants to forget
- Great for the entryway, mudroom, home office or dorm room
- Weight Capacity: 2 lbs
- Damage-Free Hanging
- Easy to hang - no tools required!
- Holds strongly and removes cleanly
- Works on a variety of indoor surfaces, such as painted drywall, finished wood, tile, metal and glass
- Package Contents: 1 message center, 8 medium strips
- Dimensions: 6.8” W x 11.2” H X 1.5” D
- Color: Slate
| Weight | 0.0 KG |
| EAN or UPC | 76308913885 |

