Skip to content Skip to navigation menu
3M00076308925680

00076308925680

7100169254 3M TEMFLEX VINYL ELECTRICAL TAPE 165, BLACK, 3/4 IN X 60 FT X .006 IN, 100 ROLLS/CASE
Item #118709246
3M00076308925680
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Temflex™ Vinyl Electrical Tape 165 is a good quality, multi-purpose vinyl insulating tape. It has great resistance to moisture and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. 3M Temflex 165 Tape provides great mechanical protection with minimum bulk. It is a UL Listed and CSA Certified “Insulating Tape.”

features

  • Resists abrasion, moisture, alkalis, solvents and acids
  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Made of durable PVC
  • Compatible with rubber and synthetic splicing compounds
  • Withstands a temperature range of 32 to 194 °F (0 to 90 °C)
  • UL Listed, CSA and VDE Certified
Overall Length [Max] 18.3 m
Backing Material Polyvinyl Chloride
Color Black
Tape Length 18.3 m
Flame Retardant Yes
Overall Length [Min] 60 ft
Dielectric Strength 1000 V/mil
Elongation At Break 200%
Tape Width 19 mm
Weight 4.0 LB
EAN or UPC 76308925680
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison