3M™ Steel Barb Cable Ties are made of high-quality nylon 6/6 and designed with a stainless-steel barb that, when engaged, presses into the strap and grips tight. The strap features a robust, ribbed pattern to help ensure your bundles stay intact, even in high vibration environments. And unlike typical ratchet-style cable ties, the barb can be locked at any point along the strap, allowing for more precise positioning. Plus, the rectangular head design includes rounded corners and a curved tip for easy, fast installation with virtually no snagging – critical when working in extreme conditions.
features
Fast, tough hold for industrial applications
Infinite locking positions to secure wire or cable
Head design helps prevent snagging for fast, easy installation
Ribbed body helps prevent slippage in high-vibration environments
UL Listed 62275 Type 21 or 21S
Plenum Rated AH-2 for use in air handling spaces
APPROXIMATE LENGTH
11 in
Color
Black
Overall Length [Min]
11.6 in
Overall Length [Max]
11.6 mm
Tensile Strength
49 lbs, 550 N
Operating Temperature[Min]
-40 ⁰F
Operating Temperature[Max]
185 ⁰F
Weight
0.0 KG
EAN or UPC
76308925895
We're here for you
with Service Centers across the country - We have your back