3M™ Temflex™ Vinyl Electrical Tape 175 is a 7-mil thick, high-performance general-purpose vinyl insulating tape. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 19°F (-7°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk.
features
Resists abrasion, moisture, alkalis, solvents and acids
Flame-retardant and inhibits the corrosion of electrical conductors
Made of durable PVC
Compatible with rubber and synthetic splicing compounds
Withstands a temperature range of 19 to 194°F (-7 to 90 °C)
UL Listed and CSA Certified
Backing Material
Polyvinyl Chloride
Overall Length [Max]
18.3 m
Dielectric Strength
1000 V/mil
Color
Black
Flame Retardant
Yes
Tape Width
19 mm
Elongation At Break
200%
Tape Length
18.3 m
Overall Length [Min]
60 ft
Weight
0.186 LB
EAN or UPC
76308926182
We're here for you
with Service Centers across the country - We have your back