Skip to content Skip to navigation menu
3M00076308928032

00076308928032

7100230097 Scotch Tape Dispenser C18-SEA-0
Item #120147730
3M00076308928032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Scotch® C18 Desktop Dispenser is a timeless, classic desktop tape dispenser for the home or office workspace.  The dispenser is designed for easy, one-handed tape dispensing and can handle rolls up to 1,500” long!  Easy to refill.

features

  • Economical, reliable classic style desktop tape dispenser
  • Ideal for easy, one-handed dispensing
  • Pastel mint color
  • Non-skid base holds 1 in. core tape, up to 3/4 in. wide and 1500 in. long
  • High-quality cutting blade lasts for years
  • Easy to refill
Weight 0.957 LB
EAN or UPC 76308928032
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison