3M
00076308930745
7100130331 3M Lawn & Garden Folding Earmuff, 90563-LG3DC, Black, 3 earmuff/cs
Item #120147660
description
- NRR 25dB. Foldable for easy storage. Adjustable.
features
- Noise Reduction Rating (NRR) of 25 dB
- Helps protect against harmful noises that are at 85 dB and above
- Padded headband for comfort
- Pivoting cups to help ensure a good fit
- Folds up neatly for compact storage when not in use
- Helps lower your risk of noise-induced hearing loss
- Flexible, adjustable headband adjusts for multiple head sizes
- Great for use in noisy workshops, factories, construction sites and during landscaping
- Reusable hearing protection
- Color: Black
- Package Contents: 1 Per Pack
| Color | Black |
| Overall Length [Min] | 4.016 in |
| Overall Width [Min] | 7.48 in |
| Overall Width [Max] | 7.48 in |
| Overall Height | 10.512 in |
| Weight | 1.286 LB |
| EAN or UPC | 76308930745 |
