3M™ Pro Grade Precision™ Drywall Edge Detailing Angled Sanding Sponge is ideal for sanding drywall with an aggressive cut and fine finish. The angle allows for precise sanding along edges and corners. This is a 2-pack.
features
Professional-grade foam keeps its shape for lasting use
Premium mineral grits for effective hand sanding
Suitable for wet sanding and dry sanding
Sanding sponge will not discolor the surface you are sanding
Conforms to your surface for easy sanding
Resists clogging for lasting use
Intended for use on most surfaces
Available in a range of grits for a smooth finish
Great for construction, woodworking, carpentry, and home improvement projects
Simply rinse and reuse, again and again
Recommended for use with 3M™ Personal Safety Products
For best results, sand with the grain of your surface, working through a sequence of grits, from coarse to very fine. Do not skip more than 1 grit between each sanding step (other grits not included)
Package contents: 2 Sanding Sponges
Size: 2.5 in x 4.5 in x 1 in
Weight
0.172 LB
EAN or UPC
76308932510
We're here for you
with Service Centers across the country - We have your back