Skip to content Skip to navigation menu
3M00076308933876

00076308933876

Item #119906121
3M00076308933876
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ High Strength Repair Plate touts patented technology that flexes and adheres behind the wall for a professional-looking finish. Reduces the need to feather the wall compound out significantly beyond the damaged area, providing a simple and smooth finished repair.

features

  • FLEXES AND ADHERES behind wall for professional professional
  • FOR HOLES 3"-5" in diameter
  • MAKES REPAIRS 5X FASTER when used with 3M™ High Strength Large Hole Repair Compound
  • REPAIR DAMAGED AREAS on walls and ceilings
  • NO SHRINKING, cracking, or sagging
  • Interior/exterior (with exterior paint)
  • WORKS BEST WITH 3M™ High Strength Large Hole Repair
  • CUSTOMIZE repair plate by cutting to desired size
  • Not recommended for structural joints or stress cracks.
  • Includes 5.5 in x 6 in Backer Plate
Weight 0.0 KG
EAN or UPC 76308933876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison