Skip to content Skip to navigation menu
3M00076308942625

00076308942625

7100153842 3M Replacement Blower TR-301N+, for Versaflo TR-300N+ 1 EA/Case
Item #117911503
3M00076308942625
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Versaflo™ TR-301N+ is a replacement blower unit for the TR-300N+ PAPR. Combines performance, protection and functionality with a slim, lightweight balanced design for comfort.

features

  • Available as a replacement blower
  • Two selectable flow rate options - 6.5 CFM and 7.2 CFM
  • Easy-to-use and versatile PAPR for particulate environments
  • Offers more options and comfort to the user
Breathing Tube Type Back-Mounted
Standard NIOSH Approved
Battery Type Economy Battery
Color Beige
Mounting Type Belt-Mounted
Battery Life 6 hr
Headgear Type Head Cover with Suspension
For Use With 3M™ Versaflo™TR-300N+ Series
Intrinsically Safe No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison