description
- The 3M™ Versaflo™ TR-304N+ PAPR provides protection against particulates. Combines performance, protection and functionality with a slim, lightweight balanced design for comfort.
features
- Two selectable flow rate options - 6.5 CFM and 7.2 CFM - offers more options and comfort to the user
- Easy-to-use and versatile PAPR system for particulate environments
- High Efficiency particulate filter
- High capacity battery included
| Intrinsically Safe | No |
| Breathing Tube Type | Back-Mounted |
| Standard | NIOSH Approved |
| Battery Life | 10 - 12 hr |
| Color | Beige |
| Mounting Type | Belt-Mounted |
| Included | 3M™ Versaflo™ PAPR Assembly, Easy Clean Belt, High Capacity Battery |
| Headgear Type | Head Cover with Suspension |
| Battery Type | High Capacity Lithium Ion - Rechargeable |
| Weight | 0.0 KG |
| EAN or UPC | 76308942656 |

