The TR-306N+ PAPR provides protection against particulates. Combines performance, protection and functionality with a slim, lightweight balanced design for comfort.
features
Two selectable flow rate options - 6.5 CFM and 7.2 CFM - offers more options and comfort to the user
Easy-to-use and versatile PAPR system for particulate environments
Highly Efficient filter captures hazardous dust, mist, and fumes
Work longer - the High Efficiency battery allows you to work in a remote location for extended periods of time
Color
Beige
Mounting Type
Belt-Mounted
Headgear Type
Head Cover with Suspension
Battery Type
High Capacity Lithium Ion - Rechargeable
Battery Life
10 - 12 hr
Intrinsically Safe
No
Standard
NIOSH Approved
Breathing Tube Type
Back-Mounted
Included
3M™ Versaflo™ PAPR Assembly, High Durability Belt, High Capacity Battery
Weight
6.098 LB
EAN or UPC
76308942670
We're here for you
with Service Centers across the country - We have your back