Skip to content Skip to navigation menu
3M00076308942731

00076308942731

7100154130 3M Versaflo Radiant Heat Cover M-975N, for M-407, 1 EA/Case
Item #120147649
3M00076308942731
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Designed to be used with the 3M™ Versaflo™ M-407 Helmet in high temperature environments by providing improved head, neck and shoulders protection and comfort from radiant heat.

features

  • Modular range allows for multiple combinations and different coverage levels
  • Compatible with 3M™ Versaflo™ Helmet M-407
  • Modular
  • Protects against radiant heat
Headgear Type Headcover
Material Aluminized Fabric
Coupling Size 0.25 in MPT, 3/8 in Body Size, Industrial Interchange
Color Silver
Standard NIOSH Approved
Weight 0.825 LB
EAN or UPC 76308942731
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison