description
- Carrier frame to fit the 3M™ Versaflo™ Over-visor M-967N to 3M™ Versaflo™ M-Series Helmets, M-307 and M-407.
features
- Designed for 3M™ Versaflo™ M-307 and M-407 helmets
- Modular
- Low profile
- Over-visor
| Standard | NIOSH Approved |
| Headgear Type | Headcover |
| Material | Aluminized Fabric |
| Coupling Size | 0.25 in MPT, 3/8 in Body Size, Industrial Interchange |
| Weight | 0.0 LB |

