3M
00076308942762
7100154106 3M Versaflo Breathing Tube Radiant Heat Cover BT-927N, 1 EA/Case
Item #120147664
description
- Radiant heat resistant, high durability breathing tube cover for approved Breathing Tubes to help extend the life of the tube.
features
- Radiant heat resistant
- Modular
- Breathing tube cover
- Protects against radiant heat
| Color | Silver |
| Material | Aluminized Fabric |
| Coupling Size | 0.25 in MPT, 3/8 in Body Size, Industrial Interchange |
| Standard | NIOSH Approved |
| Headgear Type | Headcover |
| Weight | 0.838 LB |
| EAN or UPC | 76308942762 |
