description
- The M-978 Flame Resistant Helmet Cover is compatible with the 3M™ Versaflo™ M-400 Series.
features
- Compatible with M-400 helmets
- Available as replacement part
- Designed to provide additional protection to both the wearer and the safety helmet
- Optional shroud for use with Versaflo™ M-407SG helmets featuring L-153SG Speedglas™ attachment
| Overall Length [Min] | 3.33 in |
| Overall Length [Max] | 84.68 mm |
| For Use With | 3M™ Versaflo™ Respiratory M-Series Helmet Assembly |
| Headgear Type | No Headgear Included, Headcover |
| Color | Black |
| Overall Height | 7.8 in, 198.8 mm |
| Standard | ANSI Z89.1 Type I, Class G |
| Weight | 0.818 LB |
| EAN or UPC | 76308942793 |

