Skip to content Skip to navigation menu
3M00076308942816

00076308942816

7100168651 3M Versaflo Resp M-Series Helmet Assembly with Flame Resistant Shroud and Speedglas Welding Shield, M-407SG, No ADF, 1 EA/Case
Item #118829006
3M00076308942816
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Versaflo™ M-407SG Helmet Assembly includes a flame resistant shroud and Speedglas™ Welding Shield, and offers a 10% weight reduction and larger viewing area than the L-905SG.

features

  • Flame resistant shroud and helmet cover
  • 10% weight reduction when compared to L-905SG
  • Protection from welding arc (ANSI Z87) plus spark and splatter
  • Larger viewing area compared to L-905SG
  • Able to lift visors in non-hazardous areas to help facilitate communications
  • Head top can be used for most applications including arc gouging, plasma cutting, grinding, MIG, TIG, and GMAW welding
  • When used in conjunction with NIOSH approved air source, is designed to help protect the user from certain airborne contaminants, and certain head, eye, face, and welding hazards
  • Compatible with 3M™ Adflo, 3M™ Versaflo™ Powered Air Purifying Respirators, and 3M™ Supplied Air
  • Compatible with 9100XXi ADF with Natural Color Technology
Material Leather
Headgear Type Helmet with Faceshield and Welding Shield, Helmet with Faceshield, Headgear with Clear Visor
Color Black
Included 3M™ Versaflo™ Respiratory M-Series Helmet Assembly, Nomex® Shroud, Speedglas™ Welding Shield
Standard ANSI Z89.1 Type I, Class G
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison