Skip to content Skip to navigation menu
3M00076308942823

00076308942823

7100168650 3M Versaflo RespM-Series Helmet Assemb Leather Shroud, Flame Resist Hlmt Cvr & Speedglas Weld Shield M-409SG, No ADF, 1 EA/Case
Item #120147724
3M00076308942823
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Versaflo™ M-409SG Helmet Assembly includes a leather shroud, flame resistant helmet cover, and Speedglas™ Weld Shield. It offers a larger viewing area than the L-905SG.

features

  • New, more durable leather shroud
  • 10% weight reduction when compared to L-905SG
  • Protection from welding arc (ANSI Z87) plus spark and splatter
  • Larger viewing area compared to L-905SG
  • Able to lift visors in non-hazardous areas to help facilitate communications
  • Head top can be used for most applications including arc gouging, plasma cutting, grinding, MIG, TIG, and GMAW welding
  • When used in conjunction with NIOSH approved air source, is designed to help protect the user from certain airborne contaminants, and certain head, eye, face, and welding hazards
  • Compatible with 3M™ Adflo, 3M™ Versaflo™ Powered Air Purifying Respirators, and 3M™ Supplied Air
  • Compatible with 9100XXi ADF with Natural Color Technology
Material Leather
Standard ANSI Z89.1 Type I, Class G
Color Black
Included 3M™ Versaflo™ Respiratory M-Series Helmet Assembly Leather Shroud, Nomex® Headcover, Speedglas™ Weld Shield
Weight 5.124 LB
EAN or UPC 76308942823
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison