Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308943837

00076308943837

7100200573 3M Adflo Powered Air Purifying Respirator HE System w 3M Speedglas Welding Helmet 9100 MP, 37-1101-30iSW, 1 EA/CASE
Item #118067414
3M00076308943837
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • High Efficiency particulate respiratory protection system for welders. Thanks to the improved optics, the 3M™ Speedglas™ ADF 9100XXi allows you to more readily recognize colors as compared to our other models.

features

  • Flip-up assembly for grinding and prep work 8" x 4.25" clear visor viewing area (approx)
  • Hardhat protection Meets ANSI Z87.1-2010 high impact.
  • Side windows - Shade 5 side filters that increase peripheral vision
  • See resources section below
  • Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
  • 3M™ Speedglas™ Auto-Darkening Filter 9100XXi with 2.8" x 4.2" viewing area (approx)
  • The system provides High Efficiency particulate respiratory protection system for welders in a lightweight, compact design
  • Selectable Shades 5, 8-13 and Shade 3 light state
  • Grinding mode and Auto-on
  • For use with all Stick, MIG, and TIG welding processes
  • Five-position sensitivity control Adjustable recovery delay
  • NIOSH-approved system
  • meets ANSI Z87.1-2010, high impact
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison