There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
High Efficiency particulate respiratory protection system for welders. Thanks to the improved optics, the 3M™ Speedglas™ ADF 9100XXi allows you to more readily recognize colors as compared to our other models.
features
PAPR system offers the welder compact, lightweight respiratory protection and quality filter optics all-in-one
Thanks to improved optics, the 9100XXi ADF allows you to more readily recognize colors as compared to our other models
Grab and go with auto-on
See resources section below
An improved user interface that is easy to understand
The 3M™ Speedglas™ Silver Front Panel 9100XXi houses external controls, enabling fast and easy access to the grinding and memory modes
3M™ Speedglas™ Auto Darkening Filter 9100XXi offers a 2.8" x 4.2" viewing area (approx)
Selectable Shades 5, 8-13 and Shade 3 light state
Delay function to set the dark-to-light opening time
Sensitivity of the arc detection can be adjusted
Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back