Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308943882

00076308943882

7100200576 3M Adflo PAPR and Versaflo M-Series Helmet Kit Speedglas WeldingShield, 38-1101-30iSW, Li Ion Battery, ADF 9100 XXi 1 EA/CASE
Item #120844963
3M00076308943882
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 38-1101-30iSW Adflo™ PAPR Kit includes a Speedglas™ Welding Shield M-153SG and Versaflo™ M-Series Helmet with heavy duty leather shroud and flame resistant helmet cover. Speedglas™ Welding Filter 9100XXi is included in this kit.

features

  • New, more durable leather shroud
  • 10% weight reduction from L-905SG
  • Protection from welding arc (ANSI Z87) plus spark and splatter
  • See resources section below
  • Larger viewing area compared to L-905SG
  • Able to lift visors in non-hazardous areas to help facilitate communications
  • Head top can be used for most applications including arc gouging, plasma cutting, grinding, MIG, TIG, and GMAW welding.
  • When used in conjunction with NIOSH approved air source, is designed to help protect the user from certain airborne contaminants, and certain head, eye, face, and welding hazards
  • Improved optics in the 3M™ Speedglas™ Welding Filter 9100XXi provide more contrast and natural-looking color
Weight 13.54 LB
EAN or UPC 76308943882
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison