ComTac™ VI has been improved with new omni-directional microphones and high fidelity speakers with greater sensitivity to help replicate sound more clearly and accurately. The new digital signal processing circuitry and new transmit microphone are designed to help improve speech intelligibility and the environmental listening function’s ability to detect and locate sound from previous generations of the platform.
features
Noise Cancelling (IP68) Speech Microphone for Communication in Noise
Omni Directional Environmental Microphones for Level Dependent Situational Awareness
NIB (Natural Interaction Behavior) for Peer to Peer Headset Communication
Level Dependent, Electronic Hearing Protection to Help Protect from Impulse and Steady State Noise
Rugged 3M™ PELTOR™ Design for Trusted Performance
Mission Audio Profile (MAP) to Select Audibility Settings Based on Anticipated Noise Exposure
Battery Type
AAA (Rechargeable or Disposable)
Color
Green
Connection Type
J11 connector
Weight
4.478 LB
EAN or UPC
76308944124
We're here for you
with Service Centers across the country - We have your back