Skip to content Skip to navigation menu
3M00076308944209

00076308944209

7100202851 3M PELTOR ComTac VI NIB Headset MT20H682BB-19N CY, Dual DL, Coyote Brown, Backband, 10 ea/Case, Restricted
Item #120147567
3M00076308944209
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • ComTac™ VI has been improved with new omni-directional microphones and high fidelity speakers with greater sensitivity to help replicate sound more clearly and accurately. The new digital signal processing circuitry and new transmit microphone are designed to help improve speech intelligibility and the environmental listening function’s ability to detect and locate sound from previous generations of the platform.

features

  • Noise Cancelling (IP68) Speech Microphone for Communication in Noise
  • Omni Directional Environmental Microphones for Level Dependent Situational Awareness
  • NIB (Natural Interaction Behavior) for Peer to Peer Headset Communication
  • Level Dependent, Electronic Hearing Protection to Help Protect from Impulse and Steady State Noise
  • Rugged 3M™ PELTOR™ Design for Trusted Performance
  • Mission Audio Profile (MAP) to Select Audibility Settings Based on Anticipated Noise Exposure
Battery Type AAA (Rechargeable or Disposable)
Connection Type J11 connector
Color Coyote Brown
Decibels 21 dB, 22 dB
Weight 4.478 LB
EAN or UPC 76308944209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison