Skip to content Skip to navigation menu
3M00076308944797

00076308944797

7100215537 3M Speedglas Welding Filter G5-01, 46-0000-30i, 1 EA/Case
Item #120844965
3M00076308944797
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • G5-01 Welding Filter.

features

  • The G5-01 welding filter features 3M™ Natural Color technology which makes the lens view seem lighter, more detailed and colorful. Auto-ON/OFF.
  • The G5-01 ADFs are Bluetooth enabled. Utilizing the 3M Connected Equipment app, users get access to additional functionalities, statistics and documentation.
  • Speedglas welding filter G5-01: variable dark shade 5, 8-13 and tack welding comfort mode. For most types of arc welding
  • By selecting just the right welding filter settings for each task, you help reduce eye strain and may help improve the quality of the weld.
  • Switching time from light to dark in 0.1 millisecond. The sensitivity of arc detection can be adjusted for increased swithching reliability.
Battery Life ADF up to 1500 hr
Filter Type Auto-Darkening
Battery Type ADF: Lithium 3V (CR2450)
Weight 0.398 LB
EAN or UPC 76308944797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison