There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Speedglas™ Heavy Duty Welding Helmet G5-01 with welding filter G5-01 and 3M™ Adflo™ High Altitude Powered Air Respirator and carry bag.
features
The G5-01 welding filter features 3M™ Natural Color technology which makes the filter view seem lighter, more detailed and colorful. Auto-ON/OFF.
Speedglas welding filter G5-01 offers variable dark shades 5, 8-13 and tack welding comfort mode. May be utilized for most types of arc welding.
The big (104 x 170 mm), clear protective visor is curved, with excellent views up, down and peripherally.
For more control over your comfort, the innovative G5-01 helmet airflow optimization system lets you direct the airflow to either your face, visor or somewhere in-between.
Re-configure your helmet using many of our additional accessories to find the right coverage and protection for you. Some of these optional accessories include: task light assembly, 1000 Assigned Protection Factor (APF) assembly, high-visibility head cover, leather head/neck cover, and more.
With the right type of filter and/or cartridge, the Adflo respirator effectively protects you against both particles and gases - all in one system. The system is NIOSH approved and provides an Assigned Protection Factor (APF) of 25 in our standard helmet assembly, and up to 1000 APF with our optional kit.
The slim profile and ergonomic design makes the G5-01 helmet more lightweight and easier to utilize in tight welding spaces .
The G5-01 ADFs are Bluetooth enabled. Utilizing the 3M Connected Equipment app, users get access to additional functionalities, statistics and documentation.
Weight
12.626 LB
EAN or UPC
76308944889
We're here for you
with Service Centers across the country - We have your back