3M
00076308945916
7100223425 3M PELTOR SwatTac V Headset MT20H682FB-19 SV, Foldable, Dual Lead, Standard Dynamic Mic, NATO Wiring, Black, 10 ea/Case
Item #120147295
description
- The improved 3M™ PELTOR™ SwatTac™ V is a reliable rugged solution you can count on
features
- Level Dependant, Electronic Hearing Protection to Help Protect from Impulse and Steady State Noise
- Rugged 3M™ PELTOR™ Design for Trusted Performance
- EarPlug Mode for high noise environments
- Omni Directional Environmental Microphones for Level Dependant Hearing protection and Auditory Situational Awareness
| Color | Black |
| Battery Type | Rechargable or Disposble |
| Connection Type | Nexus TP-120 |
| Battery Life | 150 hr |
| Weight | 1.47 LB |
| EAN or UPC | 76308945916 |
