3M
00076308945930
7100223423 3M PELTOR ComTac V Headset MT20H682BB-47 CY, Neckband, Single Lead, Standard Dynamic Mic, NATO Wiring, Coyote, 10 ea/Case
Item #120147604
description
- The improved 3M™ PELTOR™ ComTac™ V is a reliable, rugged solution you can count on
features
- Level Dependant, Electronic Hearing Protection to Help Protect from Impulse and Steady State Noise
- Rugged 3M™ PELTOR™ Design for Trusted Performance
- EarPlug Mode for high noise environments
- Omni Directional Environmental Microphones for Level Dependant Hearing protection and Auditory Situational Awareness
| Battery Life | 150 hr |
| Color | Coyote Brown |
| Battery Type | Rechargable or Disposble |
| Connection Type | Nexus TP-120 |
| Decibels | 22 dB |
| Weight | 1.47 LB |
| EAN or UPC | 76308945930 |
