3M
00076308945992
7100223430 3M PELTOR ComTac V Hearing Defender Headset MT20H682BB-09 CY, Neckband, Coyote Brown, 10 ea/Case
Item #120147330
description
- The improved 3M™ PELTOR™ ComTac™ V is a reliable, rugged solution you can count on
features
- Level Dependant, Electronic Hearing Protection to Help Protect from Impulse and Steady State Noise
- Rugged 3M™ PELTOR™ Design for Trusted Performance
- Omni Directional Environmental Microphones for Level Dependant Hearing protection and Auditory Situational Awareness
| Battery Life | 150 hr |
| Battery Type | Rechargable or Disposble |
| Connection Type | Nexus TP-120 |
| Color | Coyote Brown |
| Decibels | 22 dB |
| Weight | 1.47 LB |
| EAN or UPC | 76308945992 |
