3M
00076308946005
7100223429 3M PELTOR SwatTac V Hearing Defender Headset MT20H682BB-09 SV, Neckband, Black, 10 ea/Case
Item #120147541
description
- The improved 3M™ PELTOR™ SwatTac™ V is a reliable rugged solution you can count on
features
- Level Dependant, Electronic Hearing Protection to Help Protect from Impulse and Steady State Noise
- Rugged 3M™ PELTOR™ Design for Trusted Performance
- Omni Directional Environmental Microphones for Level Dependant Hearing protection and Auditory Situational Awareness
| Decibels | 22 dB |
| Connection Type | Nexus TP-120 |
| Color | Black |
| Battery Type | Rechargable or Disposble |
| Battery Life | 150 hr |
| Weight | 1.47 LB |
| EAN or UPC | 76308946005 |
