Skip to content Skip to navigation menu
3M00076308979393

00076308979393

Item #119906192
3M00076308979393
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Fire Barrier Block B258 is a pre-formed foam block designed for easy installation to effectively seal larger openings against smoke, toxic gas and flame. It is simple to use and helps reduce sound transmission.

features

  • Pre-formed foam block maintains tight firestop seal to prevent fire, smoke and toxic gas transmission
  • Fits medium to large openings in wall and floor through-penetrations
  • No cure time means faster completion
  • Block is paintable with primer
  • Installation requires no special tools
  • Can be repaired and reused as needed, saving time and labor
  • Firestop tested in accordance with ASTM E 814/UL 1479
  • Can be sealed with 3M™ Fire Barrier Rated Foam FIP 1-Step and other 3M™ fire barrier sealants (sold separately)
Product Form Each
Fire Rating 2 hr
Color Maroon
Weight 0.0 KG
EAN or UPC 76308979393
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison