description
- We invented 3M™ Super 77™ Multipurpose Spray Adhesive to be an extremely versatile, fast-drying spray adhesive that bonds a wide range of lightweight materials. Our permanent bond provides fast results to keep projects moving ahead. The photo-safe spray formula is easy to dispense and apply directly onto surfaces and materials where needed, with no soak-in or yellowing over time.
features
- Versatile adhesive that bonds a wide range of lightweight materials
- Provides professional, industrial strength for demanding applications
- Offers a fast, aggressive tack for a quick bond that reduces set time
- Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
- Allows for a bond time of 15 seconds to 30 minutes
- Repositionable while providing long-lasting strength
| Open Time | 1 - 15 min |
| Container Size | 55 gal, 208.2 L |
| Color | Red |
| Solids Weight Percent | 0.36 |
| Assembly Type | Large Surface Lamination |
| Weight | 0.0 KG |
| EAN or UPC | 76308983116 |

