3M™ Sealing and Holding Tape 8069 is a double sided tape with a tough, conformable carrier and aggressive acrylic adhesive for sealing and holding to difficult-to-stick-to surfaces under a variety of conditions.
features
Offers aggressive, quick sticking adhesive for fast and sure holding
Adheres to a wide variety of difficult-to-stick-to surfaces such as concrete, wood, and plastic sheeting
Can be applied at temperatures as low as 0°F (-18°C) and as warm as 176°F (80°C)
Service temperatures range from -40°F (-40°C) to 240°F (116°C)
Carrier conforms and seals over and around irregular surfaces
Double sided tape for multiple uses
Easy releasing polyethylene liner is both strong and tear resistant
Overall Length [Min]
25 yd
Color
Tan
Overall Length [Max]
22.86 m
Product Form
Roll
Weight
26.7 LB
EAN or UPC
76308984229
We're here for you
with Service Centers across the country - We have your back