3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8805NS is our standard low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.
features
Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
4 minute work life with 9 minutes to structural strength
Durable finished bond with good shear and high impact strength
Bonds difficult surfaces such as most powder coats and plastics
18-month room temperature shelf life simplifies inventory management
Features spacer beads to control bond line thickness
Storage Temperature [Min]
72 ⁰F
Full Cure Time
24 hr @ 73 ⁰F
Color
Green
Product Form
Each
Shear Strength
3500 psi
Adhesive Type
Acrylic
Container Size
1.52 fl oz, 45 ml
Assembly Type
Mounting and Trim Attachment, Small Joint Assembly, Panel to Frame / Stiffener to Panel
Storage Temperature [Max]
72 ⁰F
Set Time
4 min, 10 min
Open Time
5 min @ 72 ⁰F
Indoor/Outdoor
Both
Weight
0.0 KG
EAN or UPC
76308984335
We're here for you
with Service Centers across the country - We have your back