description
- 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8805NS is our standard low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.
features
- Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
- 4 minute work life with 9 minutes to structural strength
- Durable finished bond with good shear and high impact strength
- Bonds difficult surfaces such as most powder coats and plastics
- 18-month room temperature shelf life simplifies inventory management
- Features spacer beads to control bond line thickness
| Open Time | 5 min @ 72 ⁰F |
| Storage Temperature [Min] | 72 ⁰F |
| Full Cure Time | 24 hr @ 73 ⁰F |
| Color | Green |
| Set Time | 10 min |
| Shear Strength | 3500 psi |
| Container Size | 5 gal, 18.93 L |
| Storage Temperature [Max] | 72 ⁰F |
| Product Form | Gallon |
| Weight | 0.0 KG |
| EAN or UPC | 76308984403 |

