description
- 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8810NS is our low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.
features
- 10 minute work life with 21 minutes to structural strength
- Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
- 12-month room temperature shelf life simplifies inventory management
- Features spacer beads to control bond line thickness
- Durable bond with excellent shear, peel and high impact strength
- Bonds difficult surfaces such as powder coats and most plastics
| Open Time | 10 min @ 72 ⁰F |
| Physical Form | Flowable Liquid |
| Storage Temperature [Min] | 72 ⁰F |
| Color | Gray |
| Product Form | Each |
| Shear Strength | 3600 psi |
| Storage Temperature [Max] | 72 ⁰F |
| Set Time | 20 min, 10 min |
| Operating Temperature[Max] | 280 ⁰F |
| Container Size | 16.57 fl oz, 490 ml |
| Full Cure Time | 24 hr @ 73 ⁰F |
| Weight | 0.0 KG |
| EAN or UPC | 76308984854 |

