3M™ Premium Matte Cloth (Gaffers) Tape GT2 is a gaffers tape made with synthetic rubber adhesive and a cotton cloth backing. This tape measures 48 mm (1.88 in) wide.
features
High-strength tape designed for arts and entertainment
Measures 48 mm (1.88 in)
Available in 19 different colors with matte finishes
May be used indoors and outdoors for numerous applications
Hand tearable and easy to handle
Backing Material
Cotton Cloth
Overall Length [Min]
54.68 yd
Product Form
Roll
Elongation At Break
0.06
Tensile Strength
896 oz/in, 98.1 N/100 mm
Color
Black
Overall Length [Max]
50 m
Weight
1.529 LB
EAN or UPC
76308985141
We're here for you
with Service Centers across the country - We have your back