There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Premium Matte Cloth (Gaffers) Tape GT2 is a gaffers tape made with synthetic rubber adhesive and a cotton cloth backing. This tape measures 48 mm (1.88 in) wide.
features
High-strength tape designed for arts and entertainment
Measures 48 mm (1.88 in)
Available in 19 different colors with matte finishes
May be used indoors and outdoors for numerous applications
Hand tearable and easy to handle
Overall Length [Min]
54.68 yd
Backing Material
Cotton Cloth
Elongation At Break
0.06
Color
Gray
Product Form
Roll
Tensile Strength
896 oz/in, 98.1 N/100 mm
Overall Length [Max]
50 m
Weight
1.529 LB
EAN or UPC
76308985233
We're here for you
with Service Centers across the country - We have your back