3M™ Loop Fastener SJ3401 is one part of a two-part fastener solution designed to provide great durability for thousands of closures. The non-adhesive fastener is most commonly sewn, but can be attached with a variety of hot melt or liquid adhesives. This fastener allows for easy and convenient attachment to a variety of substrates.
features
When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
Woven nylon loop fastener provides great design flexibility and fast product assembly
No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
Alternative solution to zippers, screws, snaps and more
Features good temperature resistance of 200°F (93°C)
Good for either indoor or outdoor use
Product Form
Roll
Color
White
Overall Length [Min]
36 yd
Overall Length [Max]
32.91 m
Weight
5.2 LB
EAN or UPC
76308988456
We're here for you
with Service Centers across the country - We have your back