description
- Wraparound, lightweight polycarbonate lens design. Meets ANSI Z87.1-2010 and CSA Z94.3-2007.
features
- Weighs less than 1 oz.
- Wraparound frame design
- Anti-scratch lens coating
- Impact-resistant lenses absorb up to 99.9% UV
- Meets the requirements of ANSI Z87.1-2010
| Splash Protection | No |
| Frame Style | Wraparound |
| Frame Material | Polycarbonate |
| Standard | CSA Z94.3, ANSI Z87.1, AS/NZS 1337.1 Medium Impact |
| Frame Color | Gray |
| Temple Color | Grey |
| Hard Coat Lens | No |
| Overall Height | 1.9 in, 4.826 cm |
| Color | Gray |
| Temple Style | Accented |
| Lens Material | Polycarbonate |
| Overall Length [Min] | 1.7 in |
| Overall Length [Max] | 4.318 cm |
| Weight | 0.0 KG |

