Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00078371900281

00078371900281

7100159309 3M Face Shields, 90028H1-DC, 5/cs
Item #120147722
3M00078371900281
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Face Shield

features

  • Polycarbonate window maximizes strength and durability
  • Pinlock system allows for easy adjustments and provides a secure, custom fit
  • Crown protector is made of high-strength thermoplastic material
  • Proprietary window attachment system is easy to replace
  • Provides unrestricted visibility
  • Designed to provide comprehensive eye and face protection in even the most demanding work environments.
  • 3M highly recommends wearing eye protection when wearing headgear and faceshields
  • Meets the requirements of ANSI Z87.1-2003
  • WARNING: Limitations apply
  • Misuse may result in sickness or death. See product packaging and insert or call 3M in USA at 1-800-494-3552. In Canada, call 1-800-267-4414
Weight 1.095 LB
EAN or UPC 78371900281
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison