Skip to content Skip to navigation menu
3M00078371912529

00078371912529

Item #119674592
3M00078371912529
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Let's face it–some jobs are messy, but with the help of the 3M™ Chemical Splash/Impact Goggles you can protect your eyes. Equipped with a tough, polycarbonate lens and soft, pliable shroud, these safety goggles help protect against certain particles and liquids while providing a comfortable fit that conforms to your face. The large size also accommodates some personal eyewear. Strategic vents help ensure protection from liquids while allowing airflow. The stretchy, adjustable strap provides a secure, personalized fit every time. So whether you're spray painting an accent wall or ripping a plank, rely on the powerful protection of 3M™ Chemical Splash/Impact Goggles.

features

  • Scratch resistant coating helps keep vision clear
  • Durable, one piece lens helps protect eyes from certain liquids, dirt and particles
  • Flexible frame conforms to your face for a secure, protective fit
  • Adjustable strap offers a snug, customizable fit
  • Indirect ventilation helps keep liquids out of your eyes and helps reduce fogging
  • Large size accommodates some personal eyewear
  • Great for use indoors and outdoors
  • Meets the requirements of ANSI Z87.1
  • Clear lens provides excellent visibility
  • Color: Clear
  • Quantitiy: 1
  • Impact resistant lens blocks 99.9% of UV rays
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison