Skip to content Skip to navigation menu
3M00078371912642

00078371912642

7100160750 3M Professional Goggle, Chemical Splash, 91264H1-DC, Black Strap, Gray Lens, 4/case
Item #120147686
3M00078371912642
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Let's face it–some jobs are messy, but with the help of the 3M™ Chemical Splash/Impact Goggles you can protect your eyes.

features

  • Durable, one-piece lens helps protect eyes from certain liquids, dirt and particles
  • Flexible frame conforms to your face for a secure, protective fit
  • Adjustable strap offers a snug, customizable fit
  • Indirect ventilation helps keep liquids out of your eyes and helps reduce fogging
  • Scratch-resistant coating helps keep vision clear
  • Impact-resistant lens blocks 99.9% of UV rays
  • Large size accommodates some personal eyewear
  • Great for use indoors and outdoors
  • Meets the requirements of ANSI Z87.1
  • Gray lens provides excellent visibility
  • Quantitiy: 1
Weight 0.627 LB
EAN or UPC 78371912642
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison