The vented hard hat addresses the leading complaint of hard hat wearers by increasing air flow and allowing hot air to escape and cooler air to enter. The hard hat also includes a smooth-turning 4-point ratchet suspension which sits lower on the head to reduce pressure points and increase security.
features
Contains 1 hard-hat/pack
Meets CSA Z94.1-2015 Type 1, Class C requirements
ANSI compliant when worn in the forward and reverse donning positions
Meets requirements of ANSI Z89.1-2014 Type 1, Class C
Ratchet adjustment for custom, on-head sizing
White, low profile hard hat for stability and balance
Ventilated foam brow pad for comfort and ventilation
Smooth-turning 4-point ratchet suspension system
Lightweight protection and durability
Color
White
Sweatband
Woven Nylon
Overall Width [Min]
8.5 in, 21.59 cm
High Heat
Yes
Overall Height
7 in, 17.78 cm
Overall Length [Max]
27.94 cm
Overall Width [Max]
8.5 in, 21.59 cm
Suspension Type
Ratchet
Standard
CSA Z94.1 Type I, ANSI Z89.1 Type I, Class G
Overall Length [Min]
11 in
Weight
1.006 LB
EAN or UPC
78371912703
We're here for you
with Service Centers across the country - We have your back