The Full Brim Non-Vented Hard Hats features a 4-point ratchet adjustment suspension system for one hand adjustment which sits lower on the head to reduce pressure points and increase security. The full brim shell protects ears and neck from UV rays. Meets requirements of ANSI/ISEA Z89.1-2014 Type 1, Dielectric Class G and E. Meets CSA Z94.1-2015 Type 1 Class G and E requirements
features
Smooth-turning 4-point ratchet suspension system
Lightweight protection and durability
Full brim helps protect ears and neck from UV rays
Ventilated foam brow pad for comfort and ventilation
Low profile for stability and balance
Ratchet adjustment for custom, on-head sizing
ANSI compliant when worn in the forward and reverse donning positions
Meets requirements of ANSI Z89.1-2014 Type 1, Class G and E
Meets CSA Z94.1-2015 Type 1, Class G and E requirements
Color
White
Sweatband
Woven Nylon
Overall Width [Max]
8.5 in, 21.59 cm
Overall Length [Min]
11 in
Overall Length [Max]
27.94 cm
Overall Height
7 in, 17.78 cm
Suspension Type
Ratchet
High Heat
No
Standard
ANSI Z89.1 Type I, Class G, CSA Z94.1 Type I
Overall Width [Min]
8.5 in, 21.59 cm
Weight
1.25 LB
EAN or UPC
78371912802
We're here for you
with Service Centers across the country - We have your back