The Non-Vented hard hat includes a smooth turning 4-point adjustable ratchet suspension that sits lower on the head to reduce pressure points and increase security. Meets the requirements of ANSI/ISEA Z89.1-2014 Type 1, Dielectric Class G and E. Meets CSA Z94.1-2015 Type 1 Class G and E requirements
features
Yellow, low profile hard hat for stability and balance
Smooth-turning 4-point ratchet suspension system
Lightweight protection and durability
Ratchet adjustment for custom, on-head sizing
Ventilated foam brow pad for comfort and ventilation
ANSI compliant when worn in the forward and reverse donning positions
Meets requirements of ANSI Z89.1-2014 Type 1, Class G and E
Contains 1 hard-hat/pack
Meets CSA Z94.1-2015 Type 1, Class G and E requirements
Overall Length [Min]
11 in
Standard
CSA Z94.1 Type I, ANSI Z89.1 Type I, Class G
Overall Height
7 in, 17.78 cm
High Heat
No
Color
Yellow
Overall Width [Min]
8.5 in, 21.59 cm
Overall Length [Max]
27.94 cm
Overall Width [Max]
8.5 in, 21.59 cm
Suspension Type
Ratchet
Sweatband
Woven Nylon
Weight
1.001 LB
EAN or UPC
78371912987
We're here for you
with Service Centers across the country - We have your back