description
- An essential for every jobsite, 3M™ Disposable Earplugs provide handy hearing protection on the go. When properly selected and used, the ultra-soft foam of the earplugs conform comfortably to your ear canal and offer exceptional noise reduction.
features
- Pliable design slowly expands, conforming to your ear canal to help block out hazardous noise
- Soft, smooth design enhances comfort for longer wear
- Easy to insert and remove
- Expands slowly to fit a wide range of ear canal sizes
- Highly visible colors for easy location on a busy jobsite
- Great for use with additional ear protection like earmuffs
- Noise Reduction Rating (NRR) 32 dB*
- Helps protect against harmful noises
- Convenient, disposable design
- Available in multiple colors and quantities
- Color: Orange
- Quantitiy: 7 pairs
- *CAUTION: 3M strongly recommends fit testing of hearing protectors. Research suggests that many users will receive less noise reduction than indicated by the NRR due to variation in hearing protector fit, fitting skill and motivation of the user. If the NRR is used, 3M recommends that it be reduced by 50% or in accordance with applicable regulations.
| Overall Length [Min] | 2.13 in |
| Standard | ANSI S3.19 |
| Overall Height | 7.25 in, 18.415 cm |
| Cord Color | Orange |
| Shape | Tapered |
| Plug Color | Orange |
| Reusable | No |
| PLUG SIZE | One Size Fits Most |
| Overall Length [Max] | 5.3975 cm |
| Plug Material | Foam |
| Weight | 0.8 LB |
| EAN or UPC | 78371920777 |

