description
- The Class 2 Construction Safety Vest features a 5-point tear-away design that helps to protects the worker if vest is caught on moving equipment. Includes 2 large pockets. HiViz Yellow Color & 3M Scotchlite™ Silver Tape. ANSI 107-2004, Class 2, FHWA.
features
- 3M™ Scotchlite™ reflective material safety vests
- 3M™ Scotchlite™ Reflective material for 360° visibility and protection
- Lightweight mesh for air circulation and faster drying times
- Five-point tear-away design
- One size fits most
- Adjustable with hook and loop closures to fit most wearers
- Two large interior pockets for portable storage
- Meets ANSI/ISEA 107-2010 Class 2 and Federal Highway Mandate - 2009 Manual of Uniform and Traffic Control Devices
| Weight | 0.0 LB |
| EAN or UPC | 78371946173 |

