description
- The Small Earmuff is easily adjustable for a comfortable fit. Sized for youth and smaller adults. With a noise reduction rating (NRR) of 22 dB, these muffs are ideal for Range Use, Hunting, Sporting Events, or any other loud environment where hearing protection is desired.
features
- 22 dB Noise Reduction Rating (NRR)
- General purpose hearing protector sized for youth and smaller adults
- Great for shooting, hunting or other sporting events
- Easily adjustable for a comfortable fit
- Made in USA with globally sourced materials
- Color: Pink
- Also available in black
- Helps kids with sensory sensitivity
- Use for studying, quiet time or concentration
- Contains: 1 Earmuff Per Pack
- Prolonged exposure to noise over 85 dB can cause hearing damage. Make sure to wear hearing protection when being exposed to hazardous noise over 85 dB. Users should always use their best judgment when evaluating the level of hearing protection required for use in a specific application.
| Size | S |
| Color | Pink |
| Weight | 0.0 LB |
| EAN or UPC | 78371970222 |

