description
- NRR 28dB. Comfortable, soft pods. Lightweight earmuff alternative. Multiple wearing positions. Can be worn with hats. Washable and detachable pods.
features
- Banded style hearing protection
- Lightweight earmuff alternative
- Noise Reduction Rating 28 dB
- Comfortable, soft plugs
- Washable and reusable plugs
- Multiple wearing positions
- Can be worn with hats and caps
- Comes with two sets of replacement earplugs
- Color: Orange and neon green/yellow
- Wear behind the neck or under the chin
- Ideal for Range Use, Hunting, Sporting Events, or any other loud environment where hearing protection is desired
- Easy on and easy off
- Includes: 1 Per Pack, with four replacement plugs
| Decibels | 28 dB |
| Color | Multi-Color |
| Weight | 1.1 LB |
| EAN or UPC | 80529970657 |

